This product requires certification to purchase.

1-1/2 in. Brass Full Port Press Ball Valve

FNW®

Figure 430 1-1/2 in. Brass Full Port Press Ball Valve

  • Fast #
  • Part #FNW430J
  • Item #2379994
  • Manufacturer Part #430J
5 out of 5 Customer Rating
Brand image
FNW®

Figure 430 1-1/2 in. Brass Full Port Press Ball Valve

  • Fast #
  • Part #FNW430J
  • Item #2379994
  • Manufacturer Part #430J
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 768
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1-1/2 in. brass ball valve
  • End Connections: PXP
  • Valve Length: 5.63 in.
  • Maximum Temperature: 250 degrees (F)
  • Valve Pressure Class: 200#
  • Recommended Application: Water
  • NSF 61
  • No soldered-in end pieces
  • Adjustable packing
  • Secondary O-ring stem seal
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Length
5-17/27 in
Pressure Class
200#
Pressure - Maximum
200 psi
Valve Size
1-1/2 in
Characteristics & Features
Clean Bagged
No
Collection
Figure 430
Handle Material
Steel
Material
Brass
Material Type
DZR
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM B-88
FM Approved
Yes
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MA Approved
Yes
MSS
MSS SP-110
NSF Certified
No
UL Listed
Yes
UPC
781889107324