2 in. Brass Full Port Press Ball Valve
Figure 430 2 in. Brass Full Port Press Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 8 Pallet: 280-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 2 in. brass ball valve
- End Connections: PXP
- Valve Length: 6.48 in.
- Maximum Temperature: 250 degrees (F)
- Valve Pressure Class: 200#
- Recommended Application: Water
- NSF 61
- No soldered-in end pieces
- Adjustable packing
- Secondary O-ring stem seal
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B-88
- Clean Bagged:
- No
- Collection:
- Figure 430
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6-12/25 in
- MA Approved:
- Yes
- MSS:
- MSS SP-110
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 781889107331
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve