This product requires certification to purchase.

2 in. Brass Full Port FPT 600# Isolation Ball Valve

FNW®

Figure 440 2 in. Brass Full Port FPT 600# Isolation Ball Valve

  • Fast #
  • Part #FNW440K
  • Item #988259
  • Manufacturer Part #440K
5 out of 5 Customer Rating
Brand image
FNW®

Figure 440 2 in. Brass Full Port FPT 600# Isolation Ball Valve

  • Fast #
  • Part #FNW440K
  • Item #988259
  • Manufacturer Part #440K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2 in. brass ball valve
  • End Connections: Threaded
  • Valve Pressure Class: 600#
  • Recommended Application: Water
  • 2 Piece valve body with full port opening
  • Threaded NPT Ends
  • Forged brass body and end cap
  • O-ring Backed Seats for Reduced Operating Torque
  • Mounting Pad for Direct Mount Actuation
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI B1.20.1, ANSI Z1157-2014e1
Clean Bagged:
No
Collection:
Figure 440
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
IAPMO Listed:
Yes
ISO:
ISO 5211
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
MA Approved:
Yes
MSS:
MSS SP-10
Material:
Brass
NSF Certified:
No
Pressure - High:
600
Pressure - Maximum:
600 psi
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Steam
UL Listed:
No
UPC:
781889090107
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve