2-1/2 in. Stainless Steel Flanged Handwheel Gate Valve
This product has been replaced by
Manufacturer Part #FNW4515L
Figure 451A 2-1/2 in. Stainless Steel Flanged Handwheel Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Design per API 603
- Pressure tested per API 598
- OS&Y
- 150#
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.34, ANSI B16.5, ANSI 14-2016
- API:
- API 598, API 603
- ASME:
- ASME B16.34
- ASTM:
- ASTM A351
- Collection:
- Figure 451A
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Ductile Iron
- Length:
- 7-12/25 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 1000
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- UL Listed:
- No
- UPC:
- 781889243886
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Handwheel
- Valve Seat Material:
- CF8M
- Valve Size:
- 2-1/2 in
- Valve Type:
- Gate Valve
- Weight:
- 37 lb
- Width:
- 7-87/100 in