3 in. 300# Stainless Steel Flanged Gate Valve
Figure 4530 3 in. 300# Stainless Steel Flanged Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Design per API 603
- Pressure tested per API 598
- Trim type 10
- Flexible wedge
Specifications
- API:
- API 603
- ASME:
- ASME B16.10
- Collection:
- Figure 4530
- Pressure Class:
- 300#
- UPC:
- 199242001736
- Valve Body Material:
- Cast Stainless Steel
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Size:
- 3 in
- Valve Type:
- Gate Valve