3 in. 150# Stainless Steel Flanged Globe Valve
Figure 4615 3 in. 150# Stainless Steel Flanged Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Design per API 623
- Pressure tested per API 598
- Trim type 10
Specifications
- API:
- API 623
- ASME:
- ASME B16.10
- Collection:
- Figure 4615
- Pressure Class:
- 150#
- UPC:
- 199242001781
- Valve Body Material:
- Cast Stainless Steel
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Size:
- 3 in
- Valve Type:
- Globe Valve