2-1/2 in. 150# Stainless Steel Flanged Swing Check Valve
Figure 4715 2-1/2 in. 150# Stainless Steel Flanged Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 14-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Design per API 594
- Pressure tested per API 598
- Trim type 10
Specifications
- API:
- API 594
- ASME:
- ASME B16.10
- Collection:
- Figure 4715
- Pressure Class:
- 150#
- UPC:
- 199242001859
- Valve Body Material:
- Cast Stainless Steel
- Valve Body Style:
- Flanged
- Valve Size:
- 2-1/2 in
- Valve Type:
- Swing Check Valve