This product requires certification to purchase.

3 in. 150# Stainless Steel Flanged Swing Check Valve

FNW®

Figure 4715 3 in. 150# Stainless Steel Flanged Swing Check Valve

  • Fast #
  • Part #FNW4715M
  • Item #11590471
  • Manufacturer Part #FNW4715M
4.3 out of 5 Customer Rating
Brand image
FNW®

Figure 4715 3 in. 150# Stainless Steel Flanged Swing Check Valve

  • Fast #
  • Part #FNW4715M
  • Item #11590471
  • Manufacturer Part #FNW4715M
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Design per API 594
  • Pressure tested per API 598
  • Trim type 10
  • Requires Certification

Specifications

API:
API 594
ASME:
ASME B16.10
Collection:
Figure 4715
Pressure Class:
150#
UPC:
199242001866
Valve Body Material:
Cast Stainless Steel
Valve Body Style:
Flanged
Valve Size:
3 in
Valve Type:
Swing Check Valve