This product requires certification to purchase.

4 in. 300# Stainless Steel Flanged Swing Check Valve

FNW®

Figure 4730 4 in. 300# Stainless Steel Flanged Swing Check Valve

  • Fast #
  • Part #FNW4730P
  • Item #11590490
  • Manufacturer Part #FNW4730P
5 out of 5 Customer Rating
Brand image
FNW®

Figure 4730 4 in. 300# Stainless Steel Flanged Swing Check Valve

  • Fast #
  • Part #FNW4730P
  • Item #11590490
  • Manufacturer Part #FNW4730P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Design per API 594
  • Pressure tested per API 598
  • Trim type 10
  • Requires Certification

Specifications

API:
API 594
ASME:
ASME B16.10
Collection:
Figure 4730
Pressure Class:
300#
UPC:
199242001927
Valve Body Material:
Cast Stainless Steel
Valve Body Style:
Flanged
Valve Size:
4 in
Valve Type:
Swing Check Valve