This product requires certification to purchase.

3/4 in. Brass Full Port Sweat 400# Pump Isolation Ball Valve

FNW®

Figure 475 3/4 in. Brass Full Port Sweat 400# Pump Isolation Ball Valve

  • Fast #
  • Part #FNW475F
  • Item #2405269
  • Manufacturer Part #FNW475F
4.5 out of 5 Customer Rating
Brand image
FNW®

Figure 475 3/4 in. Brass Full Port Sweat 400# Pump Isolation Ball Valve

  • Fast #
  • Part #FNW475F
  • Item #2405269
  • Manufacturer Part #FNW475F
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 24 Pallet: 1272
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3/4 in. brass ball valve
  • End Connections: SWT x Flanged
  • Valve Length: 2.61797752808989 in.
  • Valve Pressure Class: 400#
  • Recommended Application: Water, oil, gas
  • Blowoutproof stem
  • Adjustable packing
  • Solid integral pump-side flange
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Flanged
End Connections
Sweat x Flanged
Length
2-55/89 in
Pressure Class
400#
Pressure - Maximum
400 psi
Valve Size
3/4 in
Weight
1.71 lb
Characteristics & Features
Clean Bagged
No
Collection
Figure 475
Handle Material
Steel
Material
Brass
Material Type
DZR
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Forged Brass
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
400
Warranty & Product Information
ASTM
ASTM G-1566
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Recommended Valve Application
Gas, Oil
UL Listed
No
UPC
781889110393