2-1/2 in. Carbon Steel Standard Port Flanged 150# Ball Valve
Figure 501B 2-1/2 in. Carbon Steel Standard Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 64-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 2-1/2 in. carbon steel ball valve
- End Connections: Flanged
- Valve Length: 7.5 in.
- Valve Pressure Class: 150#
- ANSI B16.5
- Actuator mounting pad
- Adjustable packing
- Anti-static design
- Blowoutproof stem design
- Investment cast body
Specifications
- ANSI:
- ANSI B16.5, ANSI Z1157-2014e1
- API:
- API 598
- ASME:
- ASME B16.34, ASME B16.5
- Clean Bagged:
- No
- Collection:
- Figure 501B
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- Yes
- ISO:
- ISO 5211
- Length:
- 7-1/2 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889316146
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Blowout-Proof
- Valve Type:
- Ball Valve