This product requires certification to purchase.

2-1/2 in. Carbon Steel Standard Port Flanged 150# Ball Valve

FNW®

Figure 501C 2-1/2 in. Carbon Steel Standard Port Flanged 150# Ball Valve

  • Fast #
  • Part #FNW501CFL
  • Item #7547367
  • Manufacturer Part #FNW501CFL
3.6 out of 5 Customer Rating
Brand image
FNW®

Figure 501C 2-1/2 in. Carbon Steel Standard Port Flanged 150# Ball Valve

  • Fast #
  • Part #FNW501CFL
  • Item #7547367
  • Manufacturer Part #FNW501CFL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 64
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Maumee, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 2-1/2 in. carbon steel ball valve
  • End Connections: Flanged
  • Valve Length: 7.5 in.
  • Valve Pressure Class: 150#
  • Actuator mounting pad
  • Adjustable packing
  • Anti-static design
  • Blowoutproof stem design
  • Investment cast body
  • Manufactured silicone-free
  • Requires Certification

Specifications

ANSI:
ANSI Z1157-2014e1
API:
API 598, API 607
ASME:
ASME B16.34, ASME B16.5
Clean Bagged:
No
Collection:
Figure 501C
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
Yes
ISO:
ISO 5211
Length:
7-1/2 in
Material:
Carbon Steel
NSF Certified:
No
Pressure - High:
150
Pressure - Maximum:
150 psi
Pressure Class:
150#
UL Listed:
No
UPC:
781889340721
Valve Body Material:
Carbon Steel
Valve Body Style:
1 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
2-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve