1-1/2 in. Bronze 250# NPT 20 Mesh Wye Strainer
Figure 509A 1-1/2 in. Bronze 250# NPT 20 Mesh Wye Strainer
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast bronze body
- 150 SWP
- NPT threads
- # 20 mesh stainless steel screen
- Blow-off plug included
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B-584
- Collection:
- Figure 509A
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Sizes:
- 1-1/2 in
- Height:
- 5-1/50 in
- Length:
- 6-13/50 in
- Material:
- Bronze
- Mesh Size:
- 20
- Pressure - High:
- 250
- Pressure - Maximum:
- 375 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye
- UL Listed:
- No
- UPC:
- 781889402344
- Valve Body Material:
- Cast Bronze
- Valve Size:
- 1-1/2 in
- Width:
- 2-9/25 in