This product requires certification to purchase.

1-1/4 in. Bronze 250# NPT 20 Mesh Wye Strainer

FNW®

Figure 509A 1-1/4 in. Bronze 250# NPT 20 Mesh Wye Strainer

  • Fast #
  • Part #FNW509AH
  • Item #8892027
  • Manufacturer Part #FNW509AH
3.3 out of 5 Customer Rating
Brand image
FNW®

Figure 509A 1-1/4 in. Bronze 250# NPT 20 Mesh Wye Strainer

  • Fast #
  • Part #FNW509AH
  • Item #8892027
  • Manufacturer Part #FNW509AH
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 250 WOG
  • 150 SWP
  • NPT threads
  • Cast bronze body
  • # 20 mesh stainless steel screen
  • Blow-off plug included
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
4-7/10 in
Length
5-33/100 in
Mesh Size
20
Pressure Class
150#
Pressure - Maximum
375 psi
Valve Size
1-1/4 in
Width
2-1/20 in
Characteristics & Features
Collection
Figure 509A
Material
Cast Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Strainer Type
Wye
Valve Body Material
Cast Bronze
Electrical & Operational Information
Pressure - High
250
Warranty & Product Information
ANSI
ANSI B1.20.1
ASME
ASME B1.20.1
ASTM
ASTM A-167 Type 304, ASTM B-584 C84400
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
781889402351