1/2 in. Bronze 250# Sweat 20 Mesh Wye Strainer
Figure 510A 1/2 in. Bronze 250# Sweat 20 Mesh Wye Strainer
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 48-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Cast bronze body
- 250 SWP
- Solder ends
- # 20 mesh stainless steel screen
- Blow-off plug included
Specifications
- ANSI:
- ANSI B16.18
- ASME:
- ASME B16.18
- ASTM:
- ASTM A-167, ASTM B-584 C84400
- Collection:
- Figure 510A
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Fitting Sizes:
- 1/2 in
- Height:
- 2-2/5 in
- Length:
- 2-47/50 in
- Material:
- Bronze
- Mesh Size:
- 20
- Pressure - High:
- 400
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye
- UL Listed:
- No
- UPC:
- 781889402320
- Valve Body Material:
- Cast Bronze
- Valve Size:
- 1/2 in