This product requires certification to purchase.

1-1/2 in. Bronze 250# Sweat 20 Mesh Wye Strainer

FNW®

Figure 510A 1-1/2 in. Bronze 250# Sweat 20 Mesh Wye Strainer

  • Fast #
  • Part #FNW510AJ
  • Item #8892020
  • Manufacturer Part #FNW510AJ
5 out of 5 Customer Rating
Brand image
FNW®

Figure 510A 1-1/2 in. Bronze 250# Sweat 20 Mesh Wye Strainer

  • Fast #
  • Part #FNW510AJ
  • Item #8892020
  • Manufacturer Part #FNW510AJ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 400 WOG
  • 250 SWP
  • Solder ends
  • Cast bronze body
  • # 20 mesh stainless steel screen
  • Blow-off plug included
  • Requires Certification

Specifications

ANSI:
ANSI B16.18
ASME:
ASME B16.18
ASTM:
ASTM A-167 Type 304, ASTM B-584 C84400
Collection:
Figure 510A
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
Height:
4-41/50 in
Length:
6-89/100 in
Material:
Cast Bronze
Mesh Size:
20
Pressure - High:
400
Pressure - Maximum:
600 psi
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye
UL Listed:
No
UPC:
781889402283
Valve Body Material:
Cast Bronze
Valve Size:
1-1/2 in