This product requires certification to purchase.

1 in. Bronze 250# Sweat 20 Mesh Wye Strainer

FNW®

Figure 510A 1 in. Bronze 250# Sweat 20 Mesh Wye Strainer

  • Fast #
  • Part #FNW510AG
  • Item #8892022
  • Manufacturer Part #FNW510AG
4.8 out of 5 Customer Rating
Brand image
FNW®

Figure 510A 1 in. Bronze 250# Sweat 20 Mesh Wye Strainer

  • Fast #
  • Part #FNW510AG
  • Item #8892022
  • Manufacturer Part #FNW510AG
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 32
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Cast bronze body
  • 250 SWP
  • Solder ends
  • # 20 mesh stainless steel screen
  • Blow-off plug included
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B16.18
ASTM:
ASTM B-584, ASTM A-167
Collection:
Figure 510A
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Sizes:
1 in
Height:
3-39/50 in
Length:
4-12/25 in
Material:
Bronze
Mesh Size:
20
Pressure - High:
400
Pressure - Maximum:
600 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye
UL Listed:
No
UPC:
781889402306
Valve Body Material:
Cast Bronze
Valve Size:
1 in