6 in. 150# Carbon Steel Flanged Gate Valve
Figure 5515 6 in. 150# Carbon Steel Flanged Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Design per API 600
- Pressure tested per API 598
- Trim type 8
- Flexible wedge
Specifications
- API:
- API 600
- ASME:
- ASME B16.10
- Collection:
- Figure 5515
- Pressure Class:
- 150#
- UPC:
- 199242002016
- Valve Body Material:
- Cast Carbon Steel
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Size:
- 6 in
- Valve Type:
- Gate Valve