2-1/2 in. Wye Replacement Gasket for 558B Strainer
This product has been replaced by
Manufacturer Part #714A 2-1/2 GASKET
Figure 558B 2-1/2 in. Wye Replacement Gasket for 558B Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.1
- Brand Model Compatibility:
- 558B
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- MSS:
- MSS SP-25
- Material:
- Non-Asbestos
- Maximum Temperature:
- 150
- Product Type:
- Replacement Gasket
- Strainer Type:
- Wye
- UPC:
- 781889394502