6 in. Cast Iron 125# Flanged Wye Strainer
This product has been replaced by
Manufacturer Part #714A-060
Figure 558B 6 in. Cast Iron 125# Flanged Wye Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1/8 in hole
- Perforated
Specifications
- ANSI:
- ANSI B16.1
- API:
- API 598
- ASTM:
- ASTM A126-B, ASTM A307-A, ASTM A197-B
- Collection:
- Figure 558B
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Sizes:
- 6 in
- Length:
- 20-19/50 in
- Material:
- Cast Iron
- Maximum Temperature:
- 450
- Perforation Size:
- 1/8 in
- Pressure - High:
- 125
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye
- UL Listed:
- No
- UPC:
- 781889394106