6 in. Wye Replacement Gasket for 558B Strainer
This product has been replaced by
Manufacturer Part #714A 6 GASKET
Figure 558B 6 in. Wye Replacement Gasket for 558B Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 558A
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Material:
- Non-Asbestos
- Product Type:
- Replacement Gasket
- Strainer Type:
- Wye
- UPC:
- 781889394588