6 in. Wye Replacement Screen for 558B Strainer
This product has been replaced by
Manufacturer Part #714A 6 SCREEN
Figure 558B 6 in. Wye Replacement Screen for 558B Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Replacement Screen
- UPC:
- 781889394540