3 in. 300# Carbon Steel Flanged Globe Valve
Figure 5630 3 in. 300# Carbon Steel Flanged Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Design per API 623
- Pressure tested per API 598
- Trim type 8
Specifications
- API:
- API 623
- ASME:
- ASME B16.10
- Collection:
- Figure 5630
- Pressure Class:
- 300#
- UPC:
- 199242002214
- Valve Body Material:
- Cast Carbon Steel
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Size:
- 3 in
- Valve Type:
- Globe Valve