This product requires certification to purchase.

10 in. 150# Carbon Steel Flanged Swing Check Valve

FNW®

Figure 5715 10 in. 150# Carbon Steel Flanged Swing Check Valve

  • Fast #
  • Part #FNW571510
  • Item #11590645
  • Manufacturer Part #FNW571210
4.6 out of 5 Customer Rating
Brand image
FNW®

Figure 5715 10 in. 150# Carbon Steel Flanged Swing Check Valve

  • Fast #
  • Part #FNW571510
  • Item #11590645
  • Manufacturer Part #FNW571210
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Design per API 594
  • Pressure tested per API 598
  • Trim type 8
  • Requires Certification

Specifications

API:
API 594
ASME:
ASME B16.10
Collection:
Figure 5715
Pressure Class:
150#
UPC:
199242002252
Valve Body Material:
Cast Carbon Steel
Valve Body Style:
Flanged
Valve Size:
10 in
Valve Type:
Swing Check Valve