This product requires certification to purchase.

2 x 1-1/2 in. Copper Press x MPT Brass Adapter

FNW®

Figure 5V0076 2 x 1-1/2 in. Copper Press x MPT Brass Adapter

  • Fast #
  • Part #FNW5V0076KJ
  • Item #9297824
  • Manufacturer Part #5V00761008
5 out of 5 Customer Rating
Brand image
FNW®

Figure 5V0076 2 x 1-1/2 in. Copper Press x MPT Brass Adapter

  • Fast #
  • Part #FNW5V0076KJ
  • Item #9297824
  • Manufacturer Part #5V00761008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 1050
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Standard operating pressure 300 psi MAX
  • Unpressed joint leak detection feature
  • Factory Installed EPDM Seals
  • Compatible with most major pressing tools and jaws available in the market
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI Z1117-2022, ANSI 61-2023, ANSI 372-2022
ASME:
ASME B16.51
Clean Bagged:
No
Collection:
Figure 5V0076
End Connection 1:
Press
End Connection 2:
MPT
End Connections:
Press x MPT
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Adapter, Reducing
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-7/8 in
Material:
Brass, Copper Zinc Alloy
Material Type:
C27453
Maximum Temperature:
250
Minimum Temperature:
0
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
0 to 250 F
UL Listed:
No
UPC:
781889645727
Weight:
0.93 lb