2 in. Stainless Steel 316L L-Port Flanged Ball Valve
Figure 633 2 in. Stainless Steel 316L L-Port Flanged Ball Valve
Frequently Purchased Together
Product Details
Product Details
- 2 in. stainless steel ball valve
- End Connections: Flanged
- Valve Length: 8.66 in.
- Valve Pressure Class: 150#
- ANSI B16.5
- L-port 90 degree flow path
- Top entry body design
- 1-piece stem and ball
- 4-hole actuator mounting pad
- Trunnion mounted
Specifications
- ANSI:
- ANSI B16.5, ANSI Z1157-2014e1
- ASME:
- ASME B16.5
- ASTM:
- ASTM A-351
- Clean Bagged:
- No
- Collection:
- Figure 633
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connection 3:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- Ductile Iron
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Length:
- 8-33/50 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Pressure - High:
- 150
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- L-Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve