This product requires certification to purchase.

3 in. Stainless Steel 316L L-Port Flanged 150# Ball Valve

FNW®

Figure 633 3 in. Stainless Steel 316L L-Port Flanged 150# Ball Valve

  • Fast #
  • Part #FNW633M
  • Item #1773026
  • Manufacturer Part #633-150
5 out of 5 Customer Rating
Brand image
FNW®

Figure 633 3 in. Stainless Steel 316L L-Port Flanged 150# Ball Valve

  • Fast #
  • Part #FNW633M
  • Item #1773026
  • Manufacturer Part #633-150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 19
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3 in. stainless steel ball valve
  • End Connections: Flanged
  • Valve Length: 10.94 in.
  • Valve Pressure Class: 150#
  • ANSI B16.5
  • L-port 90 degree flow path
  • Top entry body design
  • 1-piece stem and ball
  • 4-hole actuator mounting pad
  • Trunnion mounted
  • Requires Certification

Specifications

ANSI:
ANSI B16.5, ANSI Z1157-2014e1
ASME:
ASME B16.5
ASTM:
ASTM A-351
Clean Bagged:
No
Collection:
Figure 633
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Flanged
End Connections:
Flanged
Handle Material:
Ductile Iron
IAPMO Listed:
Yes
Length:
10-47/50 in
Material:
Stainless Steel
Material Type:
316L
Pressure - High:
150
Pressure - Maximum:
150 psi
Pressure Class:
150#
UPC:
781889092781
Valve Body Material:
Stainless Steel
Valve Body Style:
1 piece
Valve Operator:
Lever Handle
Valve Port Opening:
L-Port
Valve Seat Material:
RTFE
Valve Size:
3 in
Valve Type:
Ball Valve