6 x 9-1/2 in. 150 psi Stainless Steel Yoke Bushing Knife Gate Valve
Figure 6500 6 x 9-1/2 in. 150 psi Stainless Steel Yoke Bushing Knife Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-351
- Brand Model Compatibility:
- 6500 Knife Gate Valve
- Collection:
- Figure 6500
- Handle Type:
- Wheel
- MSS:
- MSS SP-81
- Material:
- Stainless Steel
- Pressure - Maximum:
- 150 psi
- Product Type:
- Yoke Bushing
- Recommended Valve Application:
- Chemical, Petroleum
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 6 in
- Valve Stem:
- Rising