This product requires certification to purchase.

Cast Iron Hand Wheel Handle Valve Replacement Handle

FNW®

Figure 6500 Cast Iron Hand Wheel Handle Valve Replacement Handle

  • Fast #
  • Part #FNW6500HWA1012
  • Item #5149490
  • Manufacturer Part #6500HWA1012
5 out of 5 Customer Rating
Brand image
FNW®

Figure 6500 Cast Iron Hand Wheel Handle Valve Replacement Handle

  • Fast #
  • Part #FNW6500HWA1012
  • Item #5149490
  • Manufacturer Part #6500HWA1012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Hand wheel is heavy cast iron, with a rounded grip and epoxy coated hand wheel
  • Application pulp, paper, chemical, mining, power, petroleum
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5
ASME:
ASME B16.34
ASTM:
ASTM A-351
Brand Model Compatibility:
Figure 6500
Coating:
Epoxy
Collection:
Figure 6500
Diameter:
15-49/50 in
Handle Material:
Cast Iron
Handle Type:
Hand Wheel
MSS:
MSS SP-81
Number of Handles:
Single Handle
Recommended Valve Application:
Chemical, Petroleum
UPC:
781889293065
Valve Operator:
Wheel Handle
Valve Size:
10 in - 12 in