This product requires certification to purchase.

10 in. Cast Iron Flanged Gate Valve

FNW®

Figure 651B 10 in. Cast Iron Flanged Gate Valve

  • Fast #
  • Part #FNW651B10
  • Item #8327275
  • Manufacturer Part #FNW651B10
4.1 out of 5 Customer Rating
Brand image
FNW®

Figure 651B 10 in. Cast Iron Flanged Gate Valve

  • Fast #
  • Part #FNW651B10
  • Item #8327275
  • Manufacturer Part #FNW651B10
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Tapered solid edge
  • Body guide rib
  • Back seat stop
  • Flat faced flanges
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
13 in
Pressure Class
125#
Valve Size
10 in
Weight
386 lb
Characteristics & Features
Collection
Figure 651B
Handle Material
Cast Iron
Material
Cast Iron
Valve Body Material
Cast Iron
Valve Operator
Handwheel
Valve Seat Material
Bronze
Valve Stem
Rising
Valve Type
Gate Valve
Electrical & Operational Information
Maximum Temperature
353
Pressure - High
200
Warranty & Product Information
ANSI
ANSI B16.1, ANSI B16.10, ANSI 14-2016
ASTM
ASTM A126
FM Approved
No
MSS
MSS SP-70
NSF Certified
No
Recommended Valve Application
Gas, Oil, Steam, Water
UL Listed
No
UPC
781889394199