This product requires certification to purchase.

2-1/2 in. Cast Iron Flanged Globe Valve

FNW®

Figure 661 2-1/2 in. Cast Iron Flanged Globe Valve

  • Fast #
  • Part #FNW661BL
  • Item #8327258
  • Manufacturer Part #FNW661BL
5 out of 5 Customer Rating
Brand image
FNW®

Figure 661 2-1/2 in. Cast Iron Flanged Globe Valve

  • Fast #
  • Part #FNW661BL
  • Item #8327258
  • Manufacturer Part #FNW661BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Flat faced flanges
  • Back seat stop
  • Requires Certification

Specifications

ANSI:
ANSI B16.1, ANSI 14-2016
ASTM:
ASTM A-126
Collection:
Figure 661
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Cast Iron
IAPMO Listed:
Yes
Length:
8-1/2
MSS:
MSS SP-25
Material:
Cast Iron
Maximum Temperature:
150
NSF Certified:
No
Pressure - High:
200
Pressure Class:
125#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
781889394083
Valve Body Material:
Cast Iron
Valve Bonnet Type:
Bolted
Valve Disc Material:
Cast Iron
Valve Operator:
Wheel Handle
Valve Seat Material:
Bronze
Valve Size:
2-1/2 in
Valve Stem:
Rising
Valve Type:
Globe Valve