This product requires certification to purchase.

3 in. Cast Iron Flanged Globe Valve

FNW®

Figure 661 3 in. Cast Iron Flanged Globe Valve

  • Fast #
  • Part #FNW661BM
  • Item #8327259
  • Manufacturer Part #FNW661BM
3.3 out of 5 Customer Rating
Brand image
FNW®

Figure 661 3 in. Cast Iron Flanged Globe Valve

  • Fast #
  • Part #FNW661BM
  • Item #8327259
  • Manufacturer Part #FNW661BM
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Flat faced flanges
  • Back seat stop
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
9-1/2 in
Pressure Class
125#
Valve Size
3 in
Width
8 in
Characteristics & Features
Collection
Figure 661
Handle Material
Cast Iron
Material
Cast Iron
Valve Body Material
Cast Iron
Valve Bonnet Type
Bolted
Valve Disc Material
Cast Iron
Valve Operator
Wheel Handle
Valve Seat Material
Bronze
Valve Stem
Rising
Valve Type
Globe Valve
Electrical & Operational Information
Maximum Temperature
150
Pressure - High
200
Warranty & Product Information
ANSI
ANSI B16.1, ANSI 14-2016
ASTM
ASTM A-126
FM Approved
No
IAPMO Listed
Yes
MSS
MSS SP-25
NSF Certified
No
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
781889394090