8 in. Cast Iron Flanged Swing Check Valve
Figure 671B 8 in. Cast Iron Flanged Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Design per API 600
- Pressure tested per API 598
- 150#
Specifications
- Collection:
- Figure 671B
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Material:
- Cast Iron
- Maximum Temperature:
- 450
- Pressure Class:
- 125#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 781889394434
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Swing
- Valve Size:
- 8 in
- Valve Type:
- Swing Check Valve