This product requires certification to purchase.

30 in. 316L Stainless Steel Flanged Knife Gate Valve

This product has been replaced by

FNW® 304 SS and 316L Stainless Steel Flanged Knife Gate Valve
FNW® 30 in. Stainless Steel Lined Metal Seated Unidirectional Lug Knife Gate Valve
Manufacturer Part #6701S30
FNW®

Figure 67B 30 in. 316L Stainless Steel Flanged Knife Gate Valve

  • Fast #
  • Part #FNW67B30
  • Item #1772546
  • Manufacturer Part #67BM
5 out of 5 Customer Rating
Brand image

This product has been replaced by

FNW® 304 SS and 316L Stainless Steel Flanged Knife Gate Valve
FNW® 30 in. Stainless Steel Lined Metal Seated Unidirectional Lug Knife Gate Valve
Manufacturer Part #6701S30
FNW®

Figure 67B 30 in. 316L Stainless Steel Flanged Knife Gate Valve

  • Fast #
  • Part #FNW67B30
  • Item #1772546
  • Manufacturer Part #67BM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Unidirectional shutoff
  • Cast stainless steel body, yoke and packing gland
  • Ductile iron hand wheel
  • Bonnetless, outside screw and yoke
  • Smooth flow, non-clogging step seat design
  • Application stock, slurries
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASME:
ASME B16.34
ASTM:
ASTM A-240, ASTM A-351
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
4-3/4 in
MSS:
MSS SP-81
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
425
TIS:
TIS 405-8
UPC:
781889100349
Valve Body Material:
Stainless Steel
Valve Body Style:
Lug
Valve Disc Material:
Stainless Steel
Valve Operator:
Wheel Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Metal
Valve Size:
30 in
Valve Stem:
Outside
Valve Type:
Knife Gate Valve