2 in. 150 psi 304L Stainless Steel Hand Wheel Knife Gate Valve
Figure 6800 2 in. 150 psi 304L Stainless Steel Hand Wheel Knife Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Hand wheel is heavy cast iron, with a rounded grip and epoxy coated hand wheel
- Application pulp, paper, chemical, petroleum
Documents
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-351
- Brand Model Compatibility:
- Figure 6800
- Coating:
- Epoxy
- Collection:
- Figure 6800
- Handle Material:
- Cast Iron
- Handle Type:
- Hand Wheel
- MSS:
- MSS SP-81
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Number of Handles:
- Single Handle
- Recommended Valve Application:
- Chemical, Petroleum
- Valve Operator:
- Wheel Handle
- Valve Size:
- 2 in