24 in. Buna-N Seat Kit for Knife Gate Valve
Figure 6800 24 in. Buna-N Seat Kit for Knife Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-276
- Brand Model Compatibility:
- 6800 Knife Gate Valve
- Collection:
- Figure 6800
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- Buna-N
- NSF Certified:
- No
- Product Type:
- Seat Kit
- UL Listed:
- No
- Valve Seat Material:
- Buna-N
- Valve Size:
- 24 in