This product requires certification to purchase.

8 x 11-3/4 in. 150 psi 304L Stainless Steel Package Gland Follower Knife Gate Valve

FNW®

Figure 6800 8 x 11-3/4 in. 150 psi 304L Stainless Steel Package Gland Follower Knife Gate Valve

  • Fast #
  • Part #FNW6800PGX
  • Item #5052256
  • Manufacturer Part #6800PGX
4.2 out of 5 Customer Rating
Brand image
FNW®

Figure 6800 8 x 11-3/4 in. 150 psi 304L Stainless Steel Package Gland Follower Knife Gate Valve

  • Fast #
  • Part #FNW6800PGX
  • Item #5052256
  • Manufacturer Part #6800PGX
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5
ASME:
ASME B16.34
ASTM:
ASTM A-351
Brand Model Compatibility:
6800 Knife Gate Valve
Collection:
Figure 6800
Handle Type:
Wheel
MSS:
MSS SP-81
Material:
Stainless Steel
Material Type:
304 SS
Pressure - Maximum:
150 psi
Product Type:
Packing Gland
Recommended Valve Application:
Chemical, Petroleum
Valve Operator:
Wheel Handle
Valve Seat Material:
Buna-N
Valve Size:
8 in
Valve Stem:
Rising