6 in. Epoxy Plated Clevis Hanger
Figure 7005E 6 in. Epoxy Plated Clevis Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 384-
Pick Up: 14 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Standard duty
- Epoxy plated finish
- Meets MSS SP-58
- Meets federal spec WW-H-171
- UL/FM approved - sizes 2 1/2" to 8"
Specifications
- ASTM:
- ASTM A-240
- Application:
- Standard Duty
- Coating:
- Epoxy Plated
- Collection:
- Figure 7005E
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Height:
- 10-1/2 in
- MSS:
- MSS SP-58 Type 1
- Product Type:
- Clevis Hanger
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Rod Size (in):
- 3/4 in
- UL Listed:
- UL 203
- Work Load Limit:
- 1940 lb