This product requires certification to purchase.

1-1/2 in. 304SS Standard Duty Clevis Hanger

FNW®

Figure 7005S 1-1/2 in. 304SS Standard Duty Clevis Hanger

  • Fast #
  • Part #FNW7005S0150
  • Item #4913788
  • Manufacturer Part #7005S0150
4.7 out of 5 Customer Rating
Brand image
FNW®

Figure 7005S 1-1/2 in. 304SS Standard Duty Clevis Hanger

  • Fast #
  • Part #FNW7005S0150
  • Item #4913788
  • Manufacturer Part #7005S0150
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 56 Pallet: 6937
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Standard duty
  • Stainless (304)
  • Meets MSS SP-58
  • Requires Certification

Specifications

ASTM:
ASTM A-240
Coating:
Stainless Steel
Collection:
Figure 7005S
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
FM Approved:
No
Fits Pipe Size:
1-1/2 in
Height:
3-6/7 in
MSS:
MSS SP-58 Type 1
Material:
Stainless Steel
Material Type:
304
Product Type:
Clevis Hanger
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rod Size (in):
3/8 in
UL Listed:
UL 203
UPC:
781889283455
Work Load Limit:
610 lb