5 in. 304SS Standard Duty Clevis Hanger
Figure 7005S 5 in. 304SS Standard Duty Clevis Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 910-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Standard duty
- Stainless (304)
- Meets MSS SP-58
- UL/FM approved
Specifications
- ASTM:
- ASTM A-240
- Coating:
- Stainless Steel
- Collection:
- Figure 7005S
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- FM Approved:
- Yes
- Fits Pipe Size:
- 5 in
- Height:
- 9-1/5 in
- MSS:
- MSS SP-58
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Clevis Hanger
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Rod Size (in):
- 5/8 in
- UL Listed:
- UL 203
- UPC:
- 781889283516
- Work Load Limit:
- 1430 lb