This product requires certification to purchase.

1-1/4 in. Zinc Plated Standard Duty Clevis Hanger

FNW®

Figure 7005Z 1-1/4 in. Zinc Plated Standard Duty Clevis Hanger

  • Fast #
  • Part #FNW7005Z0125
  • Item #5060343
  • Manufacturer Part #FNW7005Z0125
3.8 out of 5 Customer Rating
Brand image
FNW®

Figure 7005Z 1-1/4 in. Zinc Plated Standard Duty Clevis Hanger

  • Fast #
  • Part #FNW7005Z0125
  • Item #5060343
  • Manufacturer Part #FNW7005Z0125
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 7200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    6  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Meets MSS SP-58
  • Standard duty
  • UL Approved 1/2"-8" ; FM Approved 3/4"-8"
  • Zinc Plated
  • Requires Certification

Specifications

Application:
Standard Duty
Coating:
Zinc Plated
Collection:
Figure 7005Z
FM Approved:
Yes
Fits Pipe Size:
1-1/4 in
Height:
3-23/100 in
MSS:
MSS SP-58 Type 1
Material:
Carbon Steel
Product Type:
Clevis Hanger
Proposition 65:
WARNING: Cancer WWW.p65warnings.ca.gov
Rod Size (in):
3/8 in
UL Listed:
UL 203
UPC:
781889287859
Work Load Limit:
729 lb