This product requires certification to purchase.

16 in. Zinc Plated Clevis Hanger

You last purchased this on
 
FNW®

Figure 7005Z 16 in. Zinc Plated Clevis Hanger

  • Fast #
  • Part #FNW7005Z1600
  • Item #5060303
  • Manufacturer Part #FNW7005Z1600
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 7005Z 16 in. Zinc Plated Clevis Hanger

  • Fast #
  • Part #FNW7005Z1600
  • Item #5060303
  • Manufacturer Part #FNW7005Z1600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Large diameter
  • Standard duty
  • Zinc finish
  • UL/FM approved (2-1/2 in to 8 in)
  • MSS SP-58, Type 1
  • Requires Certification

Specifications

Application:
Standard Duty
Collection:
Figure 7005Z
FM Approved:
No
Fits Pipe Size:
16 in
Height:
24-24/49 in
MSS:
MSS SP-58 Type 1
Product Type:
Clevis Hanger
Proposition 65:
WARNING: Cancer WWW.p65warnings.ca.gov
Rod Size (in):
1-1/8 in
UL Listed:
UL 203
Work Load Limit:
4590 lb