1/2 in. Epoxy Plated Light Duty Clevis Hanger
Figure 7006E 1/2 in. Epoxy Plated Light Duty Clevis Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 280 Pallet: 16000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Light duty
- Epoxy plated finish
- Meets MSS SP-58
- Meets federal spec WW-H-171
- UL approved - sizes 3/4" to 4"
Specifications
- Application:
- Light Duty
- Coating:
- Epoxy Plated
- Collection:
- Figure 7006E
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Height:
- 2 in
- MSS:
- MSS SP-58 Type 1
- Material:
- Carbon Steel
- Product Type:
- Clevis Hanger
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Rod Size (in):
- 3/8 in
- UL Listed:
- UL 203
- UPC:
- 781889193792
- Work Load Limit:
- 150 lb