1 in. Epoxy Plated Clevis Hanger
Figure 7006E 1 in. Epoxy Plated Clevis Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 160 Pallet: 10800-
Pick Up: 47 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Light duty
- Epoxy plated finish
- Meets MSS SP-58
- Meets federal spec WW-H-171
- UL approved - sizes 3/4" to 4"
Specifications
- Application:
- Light Duty
- Coating:
- Epoxy Plated
- Collection:
- Figure 7006E
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Height:
- 2-11/16 in
- MSS:
- MSS SP-58 Type 1
- Product Type:
- Clevis Hanger
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Rod Size (in):
- 3/8 in
- UL Listed:
- UL 203
- Work Load Limit:
- 250 lb