This product requires certification to purchase.

2-1/2 in. Epoxy Plated Clevis Hanger

FNW®

Figure 7006E 2-1/2 in. Epoxy Plated Clevis Hanger

  • Fast #
  • Part #FNW7006EP0250
  • Item #3859977
  • Manufacturer Part #FNW7006EP0250
3.5 out of 5 Customer Rating
Brand image
FNW®

Figure 7006E 2-1/2 in. Epoxy Plated Clevis Hanger

  • Fast #
  • Part #FNW7006EP0250
  • Item #3859977
  • Manufacturer Part #FNW7006EP0250
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60 Pallet: 1750
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 5 Available in Leesburg, VA
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Light duty
  • Epoxy plated finish
  • Meets MSS SP-58
  • Meets federal spec WW-H-171
  • UL approved - sizes 3/4" to 4"
  • Requires Certification

Specifications

Application:
Light Duty
Coating:
Epoxy Plated
Collection:
Figure 7006E
FM Approved:
No
Fits Pipe Size:
2-1/2 in
Height:
5-3/16 in
MSS:
MSS SP-58 Type 1
Product Type:
Clevis Hanger
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rod Size (in):
1/2 in
UL Listed:
UL 203
Work Load Limit:
350 lb