This product requires certification to purchase.

3/4 in. Epoxy Plated Light Duty Clevis Hanger

FNW®

Figure 7006E 3/4 in. Epoxy Plated Light Duty Clevis Hanger

  • Fast #
  • Part #FNW7006EP0075
  • Item #3860002
  • Manufacturer Part #FNW7006EP0075
4.6 out of 5 Customer Rating
Brand image
FNW®

Figure 7006E 3/4 in. Epoxy Plated Light Duty Clevis Hanger

  • Fast #
  • Part #FNW7006EP0075
  • Item #3860002
  • Manufacturer Part #FNW7006EP0075
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 13200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Light duty
  • Epoxy plated finish
  • Meets MSS SP-58
  • Meets federal spec WW-H-171
  • UL approved - sizes 3/4" to 4"
  • Requires Certification

Specifications

Application:
Light Duty
Coating:
Epoxy Plated
Collection:
Figure 7006E
FM Approved:
No
Fits Pipe Size:
3/4 in
Height:
2-7/16 in
MSS:
MSS SP-58 Type 1
Material:
Carbon Steel
Product Type:
Clevis Hanger
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rod Size (in):
3/8 in
UL Listed:
UL 203
UPC:
781889193808
Work Load Limit:
150 lb