This product requires certification to purchase.

2 in. Zinc Plated Light Duty Clevis Hanger

FNW®

Figure 7006Z 2 in. Zinc Plated Light Duty Clevis Hanger

  • Fast #
  • Part #FNW7006Z0200
  • Item #5060316
  • Manufacturer Part #FNW7006Z0200
3.8 out of 5 Customer Rating
Brand image
FNW®

Figure 7006Z 2 in. Zinc Plated Light Duty Clevis Hanger

  • Fast #
  • Part #FNW7006Z0200
  • Item #5060316
  • Manufacturer Part #FNW7006Z0200
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 3600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Light duty
  • Zinc plated
  • UL approved (1/2 in to 4 in)
  • MSS SP-58, Type 1
  • Requires Certification

Specifications

Application:
Light Duty
Coating:
Zinc Plated
Collection:
Figure 7006Z
FM Approved:
Yes
Fits Pipe Size:
2 in
Height:
4-43/100 in
MSS:
MSS SP-58 Type 1
Product Type:
Clevis Hanger
Proposition 65:
WARNING: Cancer WWW.p65warnings.ca.gov
Rod Size (in):
3/8 in
UL Listed:
UL 203
UPC:
781889288078
Work Load Limit:
250 lb