1-1/2 in. Zinc Epoxy Plated Felt Lined Clevis Hanger
Figure 7007 1-1/2 in. Zinc Epoxy Plated Felt Lined Clevis Hanger
Product Details
Product Details
- Finish: Epoxy plated
- Color: Zinc
- MSS SP-58 Type 1
Specifications
- ASTM:
- ASTM B-117, ASTM D-3359, ASTM D-3363
- Coating:
- Epoxy Plated
- Collection:
- Figure 7007
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 99
- Length:
- 25
- MSS:
- MSS SP-58 Type 1
- Product Type:
- Clevis Hanger
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889338513
- Width:
- 80.2
- Work Load Limit:
- 610