This product requires certification to purchase.

4 in. Zinc Epoxy Plated Felt Lined Clevis Hanger

FNW®

Figure 7007 4 in. Zinc Epoxy Plated Felt Lined Clevis Hanger

  • Fast #
  • Part #FNW7007EP0400
  • Item #7514641
  • Manufacturer Part #FNW7007EP0400
4.5 out of 5 Customer Rating
Brand image
FNW®

Figure 7007 4 in. Zinc Epoxy Plated Felt Lined Clevis Hanger

  • Fast #
  • Part #FNW7007EP0400
  • Item #7514641
  • Manufacturer Part #FNW7007EP0400
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Finish: Epoxy plated
  • Color: Zinc
  • MSS SP-58 Type 1
  • Requires Certification

Specifications

ASTM:
ASTM B-117, ASTM D-3359, ASTM D-3363
Coating:
Epoxy Plated
Collection:
Figure 7007
FM Approved:
No
Fits Pipe Size:
4 in
Height:
7-9/16 in
Length:
1-3/16 in
MSS:
MSS SP-58 Type 1
Product Type:
Clevis Hanger
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
781889338803
Width:
6-1/5 in
Work Load Limit:
1430 lb