3 in. Copper Epoxy Plated Clevis Hanger
Figure 7008 3 in. Copper Epoxy Plated Clevis Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 70 Pallet: 1680-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Epoxy Plated Copper finish
- For copper tube
- Meets MSS SP-58
- Meets federal spec WW-H-171
Specifications
- ASTM:
- ASTM A36
- Application:
- Copper Pipe
- Coating:
- Epoxy Plated
- Collection:
- Figure 7008
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Height:
- 5-5/8
- MSS:
- MSS SP-58 Type 1
- Material:
- Carbon Steel
- Product Type:
- Clevis Hanger
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Rod Size (in):
- 1/2 in
- UL Listed:
- No
- UPC:
- 781889193952
- Work Load Limit:
- 350